text.skipToContent text.skipToNavigation

Wera 855/1 TH SB bits, PZ 3 x 25 mm, 2 pieces


Premium bits with torsion zone into which kinetic energy is dissipated during peak loads. This significantly increases the product life. Extra-hard. 1/4" hexagonal, suitable for holding tools as per DIN ISO 1173-D 6.3.

Article number 3Q050541
Packaging Other
Number of bits PZ (crosshead) 2
Number of bits total 2
With magnetic holder No
With bit ratchet No
Packed per 5
Full Box only

Specifications

Packaging Other
Number of bits PZ (crosshead) 2
Number of bits total 2
With magnetic holder No
With bit ratchet No
With handgrip Yes
Brand Wera
Commodity code
Model 855/1TH SB

Description

Premium bits with torsion zone into which kinetic energy is dissipated during peak loads. This significantly increases the product life. Extra-hard. 1/4" hexagonal, suitable for holding tools as per DIN ISO 1173-D 6.3.

Article numbers

Article number 3Q050541
EAN 4013288029652
UBB 500643404204
UNSPSC 31161507
Manufacturer article nr  05073372001
Do not close this page. This message will disappear, when the page is fully loaded.