text.skipToContent
text.skipToNavigation
Dear customer, during the holidays, shipping your order may take a little longer than usual. Please place your order on time. Read more about the different opening hours in
this news item
.
+31 13 5941299
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
German
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
German
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
Italian
English
Login
Register
Industries
Industries
Truck, Trailer & Coach building
Food & Beverage machine building
Agri
Semicon & Medical
Building & Construction
Petrochemical industry
Wind
Other industries
Solutions
Fabory Logic VMI
RFID
Weight Scale Cabinet
Kitting
Pick & Put to Light
QA/QC & Engineering
Laboratory
3D Portal
Training
Fabory Logic CMI
BarTrack
Fabory app
RFID
MyFabory Insights
Digital solutions
Assortment
Assortment
Fasteners
C-Parts
Tools and PBM's
Leading standard
DIN standards
ISO standards
Partner brands
Masters in Fasteners
Large assortment
Industry specific
Kitting for fasteners
Innovations
To our webshop
Order directly via our webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Bits
All categories
Fasteners
Hand tools
Machining tools
Safety products
Power tools
Grinding & sanding
Chemicals & tapes
Material handling & storage
Air pressure tools
Electrical supplies
Janitorial & washroom
Hydraulics, Pneumatics & Piping (ferrous & non-ferrous)
Welding, soldering & gas equipment
Quick Search
X
Search
Reset
Home
Hand tools
Screwdrivers, bits & keys
Bits
Bits
6H473606
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Login to see information
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
Order online anytime, anywhere
See your own net prices
You can view and search through your orders
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
Wera 851/9 C J PH bits, halfmoon, PH 1 x 44 x 3 mm
Add to catalogue
Previous
Next
/ price per 
-
excl. VAT
High quality bits with 4 mm halfmoon drive. Optimised for Japanese PH screws. Hard design.
Full description
Article number
6H473606
Screwing system
Other
Total length (mm)
44
Isolation protection 1000 V
No
Suitable for operation with impact
No
Connection size
Other
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Related products
Specifications
Screwing system
Other
Total length (mm)
44
Isolation protection 1000 V
No
Suitable for operation with impact
No
Connection size
Other
Ball locking
No
With hole
No
Connection size (mm)
4
Two-sided
No
Type of cross head
Other
Brand
Wera
Commodity code
View
Model
851/9 C
Download as PDF
Print
Description
High quality bits with 4 mm halfmoon drive. Optimised for Japanese PH screws. Hard design.
Article numbers
Article number
6H473606
EAN
4013288112781
UBB
500643392086
UNSPSC
31161507
Manufacturer article nr
05135276001
Download as PDF
Print
For this product there are no documents available to download
Do not close this page. This message will disappear, when the page is fully loaded.
My catalogues
Default
Go to my catalogues
Continue ordering