text.skipToContent text.skipToNavigation

Wera 851/1 Z SB bits, PH 1 x 25 mm, 2 pieces


Tough viscous Wera bits for hexagon socket screws and universal use. ¼" hexagon, suitable for holders as per DIN ISO 1173-D 6.3.

Article number 81607.001.025
Screwing system Other
Total length (mm) 25
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size 1/4 inch
Packed per 5
Full Box only

Specifications

Screwing system Other
Total length (mm) 25
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size 1/4 inch
Ball locking No
With hole No
Connection size (mm) 4
Two-sided No
Type of cross head Other
Brand Wera
Weight per piece (g) 15.6
Commodity code 8207903000
Model 851/1 Z SB
Type Phillips Screwdriver Bit

Description

Tough viscous Wera bits for hexagon socket screws and universal use. ¼" hexagon, suitable for holders as per DIN ISO 1173-D 6.3.

Article numbers

Article number 81607.001.025
EAN 4013288029058
UBB 240232999518
UNSPSC 31161507
Manufacturer article nr  05073304001
Do not close this page. This message will disappear, when the page is fully loaded.