text.skipToContent text.skipToNavigation

Wera 851/1 Z DIY bits, PH 2 x 25 mm, 10 pieces


Tough Wera bits for Phillips screws, for universal use. 1/4" hexagonal, suitable for holding tools as per DIN ISO 1173-D 6.3.

Article number 4P278622
Size bit (mm)
Screwing system Other
Packaging Plastic box
Total length (mm) 25
Isolation protection 1000 V No
Packed per 1

Specifications

Size bit (mm) 2
Screwing system Other
Packaging Plastic box
Total length (mm) 25
Isolation protection 1000 V No
Suitable for operation with impact No
Ball locking No
With hole No
Number of bits PH (crosshead) 10
Number of bits total 10
With magnetic holder No
Connection size (mm) 4
With bit ratchet No
Two-sided No
Type of cross head Other
With handgrip Yes
Brand Wera
Commodity code
Model 851/1 Z

Description

Tough Wera bits for Phillips screws, for universal use. 1/4" hexagonal, suitable for holding tools as per DIN ISO 1173-D 6.3.

Article numbers

Article number 4P278622
EAN 4013288115744
UBB 500643379620
UNSPSC 31161507
Manufacturer article nr  05072401001
Do not close this page. This message will disappear, when the page is fully loaded.