text.skipToContent text.skipToNavigation

Wera 851/1 Z DIY 100 bits, PH 2 x 25 mm, 100 pieces


Tough Wera bits for Phillips screws, for universal use. 1/4" hexagonal, suitable for holding tools as per DIN ISO 1173-D 6.3.

Article number 4J275603
Screwing system Cross (X)
Size 2
Packaging Plastic box
Total length (mm) 25
Isolation protection 1000 V No
Packed per 1

Specifications

Screwing system Cross (X)
Size 2
Packaging Plastic box
Total length (mm) 25
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size 1/4 inch
Ball locking No
With hole No
Number of bits PH (crosshead) 100
Number of bits PZ (crosshead) 0
Number of bits Torx 0
Number of bits groove 0
Number of bits total 100
With magnetic holder No
Number of bits hexagon socket 0
Number of bits TriWing 0
Number of bits two hole 0
Connection size (mm) 0.25
With bit ratchet No
Two-sided No
Number of bits inner square (Robertson) 0
Type of cross head Phillips
With handgrip No
Brand Wera
Commodity code
Model 851/1 Z
Type Phillips Screwdriver Bit

Description

Tough Wera bits for Phillips screws, for universal use. 1/4" hexagonal, suitable for holding tools as per DIN ISO 1173-D 6.3.

Article numbers

Article number 4J275603
EAN 4013288138477
UBB 500643380289
UNSPSC 31161507
Manufacturer article nr  05072441001
Do not close this page. This message will disappear, when the page is fully loaded.