text.skipToContent text.skipToNavigation

Wera 851/1 TZ SB bits, PH 2 x 25 mm, 2 pieces


Premium bits for Phillips screws. Torque peaks are cushioned by the torsion shape. Premature wear is avoided and the service life of the bit is increased. Tough, for universal use. 1/4" hexagonal, suitable for holding tools as per DIN ISO 1173-D 6.3.

Article number 1P098650
Size bit (mm)
Screwing system Other
Packaging Holder
Total length (mm) 25
Isolation protection 1000 V No
Packed per 5
Full Box only

Specifications

Size bit (mm) 2
Screwing system Other
Packaging Holder
Total length (mm) 25
Isolation protection 1000 V No
Suitable for operation with impact No
Ball locking No
With hole No
Number of bits PH (crosshead) 2
Number of bits total 2
Connection size (mm) 4
Two-sided No
Type of cross head Other
Brand Wera

Description

Premium bits for Phillips screws. Torque peaks are cushioned by the torsion shape. Premature wear is avoided and the service life of the bit is increased. Tough, for universal use. 1/4" hexagonal, suitable for holding tools as per DIN ISO 1173-D 6.3.

Article numbers

Article number 1P098650
EAN 4013288029256
UBB 500643378481
UNSPSC 31161507
Manufacturer article nr  05073324001
Do not close this page. This message will disappear, when the page is fully loaded.