text.skipToContent text.skipToNavigation

Wera 851/1 IMP DC PH DIY Impaktor PH bits, PH 1 x 25 mm, 10 pieces


High quality bits for Phillips screws. The Impaktor technology offers an above-average service life even under extreme circumstances. Enhanced friction resistance, thanks to the rough diamond-particle coating on the bit tip, prevents any slipping out of the screw head. Particularly suitable for use with customary impact drivers. ¼" hexagon, suitable for holders as per DIN ISO 1173-D 6.3.

Article number 7P853288
Screwing system Other
Total length (mm) 25
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size 1/4 inch
Packed per 1

Specifications

Screwing system Other
Total length (mm) 25
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size 1/4 inch
Ball locking No
With hole No
Connection size (mm) 4
Two-sided No
Type of cross head Other
Brand Wera
Commodity code
Model 851/1 IMP DC
Type Phillips Screwdriver Bit

Description

High quality bits for Phillips screws. The Impaktor technology offers an above-average service life even under extreme circumstances. Enhanced friction resistance, thanks to the rough diamond-particle coating on the bit tip, prevents any slipping out of the screw head. Particularly suitable for use with customary impact drivers. ¼" hexagon, suitable for holders as per DIN ISO 1173-D 6.3.

Article numbers

Article number 7P853288
EAN 4013288178695
UBB 500643373680
UNSPSC 31161507
Manufacturer article nr  05057615001
Do not close this page. This message will disappear, when the page is fully loaded.