text.skipToContent text.skipToNavigation

Wera 842/1 Z bits, 4 x 25 mm


Tough Wera bits for hexagonal socket screws, for universal use. The ball-shaped tip profiles enable the tool shaft to be moved and pivoted relative to the screw axis which allows screwdriving "around the corner". 1/4" hexagonal, suitable for holding tools as per DIN ISO 1173-D 6.3.

Cikkszám 81465.040.025
Size bit (mm)
Screwing system Other
Total length (mm) 25
Connection size 1/4 inch
Brand Wera
Csomagolás: 1

Műszaki adatok

Size bit (mm) 4
Screwing system Other
Total length (mm) 25
Connection size 1/4 inch
Brand Wera

Leírás

Tough Wera bits for hexagonal socket screws, for universal use. The ball-shaped tip profiles enable the tool shaft to be moved and pivoted relative to the screw axis which allows screwdriving "around the corner". 1/4" hexagonal, suitable for holding tools as per DIN ISO 1173-D 6.3.

Cikkszámok

Cikkszám 81465.040.025
EAN 4013288013170
UBB 240232960569
UNSPSC 31161507
Gyártó cikksz 05056354001
Ne zárja be ezt az oldalt. Ez az üzenet eltűnik, amikor az oldal teljesen betöltődik.