text.skipToContent text.skipToNavigation

Wera 842/1 Z bits, 3 x 25 mm


Tough Wera bits for hexagonal socket screws, for universal use. The ball-shaped tip profiles enable the tool shaft to be moved and pivoted relative to the screw axis which allows screwdriving "around the corner". 1/4" hexagonal, suitable for holding tools as per DIN ISO 1173-D 6.3.

Article number 81465.030.025
Size bit (mm)
Screwing system Other
Total length (mm) 25
Connection size 1/4 inch
Brand Wera
Packed per 1

Specifications

Size bit (mm) 3
Screwing system Other
Total length (mm) 25
Connection size 1/4 inch
Brand Wera
Weight per piece (g) 5
Commodity code
Model 842/1 Z
Type Hex Screwdriver Bit

Description

Tough Wera bits for hexagonal socket screws, for universal use. The ball-shaped tip profiles enable the tool shaft to be moved and pivoted relative to the screw axis which allows screwdriving "around the corner". 1/4" hexagonal, suitable for holding tools as per DIN ISO 1173-D 6.3.

Article numbers

Article number 81465.030.025
EAN 4013288013163
UBB 240232960494
UNSPSC 31161507
Manufacturer article nr  05056352001
Do not close this page. This message will disappear, when the page is fully loaded.