text.skipToContent text.skipToNavigation

WERA 840/4 Z HEX-PLUS 4X152


For socket head screws Ductile and tough for hard materials Hex-Plus allows socket head screws to live longer 1/4" hexagon drive (Wera connecting series 4) Suitable for AEG, ARO, Atlas-Copco, Biax, Black & Decker, Bosch, Buckeye Tools etc.

Article number 7U422077
Length (L) (mm) 152
Content (pcs) 1
Height (mm) 6
Size (mm) 4
Size 4.0x152
Packed per 5
Full Box only

Specifications

Length (L) (mm) 152
Content (pcs) 1
Height (mm) 6
Size (mm) 4
Size 4.0x152
Type nr. 840/4 Z Hex-Plus
Weight (g) 24
Width (mm) 7
Content of set 840/4 Z bits, 4 x 152 mm

Description

Tough viscous Wera bits for hexagon socket screws for universal use. The Hex-Plus profile offers a greater contact surface in the head of the screw. The notching effect is therefore reduced to a minimum and damage to the screw head more or less eliminated. 1/4" hexagon, suitable for holders as per DIN ISO 1173-F 6.3.

Article numbers

Article number 7U422077
EAN 4013288122964
UBB 500643357683
UNSPSC 31161507
Manufacturer article nr  05059634001
Do not close this page. This message will disappear, when the page is fully loaded.