text.skipToContent text.skipToNavigation

Wera 840/4 Z bits, 9/64" x 89 mm


Tough Wera bits for hexagonal socket screws, for universal use. Hex-Plus offers larger contact surfaces in the screw head. The notch effect is reduced to a minimum and the destruction of the screw is nearly eliminated. 1/4" hexagonal, suitable for holders as per DIN ISO 1173-F 6.3.

Artikelnummer 9Y215391
Screwing system Other
Total length (mm) 89
Connection size 1/4 inch
Brand Wera
Commodity code 82079030
Verpackt pro 1

Spezifikationen

Screwing system Other
Total length (mm) 89
Connection size 1/4 inch
Brand Wera
Commodity code 82079030
Model 840/4 Z HEX-PLUS

Beschreibung

Tough Wera bits for hexagonal socket screws, for universal use. Hex-Plus offers larger contact surfaces in the screw head. The notch effect is reduced to a minimum and the destruction of the screw is nearly eliminated. 1/4" hexagonal, suitable for holders as per DIN ISO 1173-F 6.3.

Artikelnummern

Artikelnummer 9Y215391
EAN 4013288155511
UBB 500643361628
UNSPSC 31161507
Hersteller Artikel Nr 05059664001
Schließen Sie diese Seite nicht. Diese Meldung wird verschwinden, wenn die Seite vollständig geladen ist.