text.skipToContent text.skipToNavigation

Wera 840/4 Z bits, 7/32" x 152 mm


Tough Wera bits for hexagonal socket screws, for universal use. Hex-Plus offers larger contact surfaces in the screw head. The notch effect is reduced to a minimum and the destruction of the screw is nearly eliminated. 1/4" hexagonal, suitable for holders as per DIN ISO 1173-F 6.3.

Numer artykułu 6P044307
Screwing system Other
Total length (mm) 152
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size 1/4 inch
Pakowane po 1

Specyfikacje

Screwing system Other
Total length (mm) 152
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size 1/4 inch
Ball locking No
With hole No
Two-sided No
Type of cross head Other
Brand Wera
Commodity code 82079030
Model 840/4 Z HEX-PLUS

Opis

Tough Wera bits for hexagonal socket screws, for universal use. Hex-Plus offers larger contact surfaces in the screw head. The notch effect is reduced to a minimum and the destruction of the screw is nearly eliminated. 1/4" hexagonal, suitable for holders as per DIN ISO 1173-F 6.3.

Numery artykułów

Numer artykułu 6P044307
EAN 4013288156853
UBB 500643363608
UNSPSC 31161507
Artykuł producenta nr 05380049001
Nie zamykaj tej strony. Ten komunikat zniknie, gdy strona zostanie w pełni załadowana.