text.skipToContent text.skipToNavigation

Wera 840/4 Z bits, 6 x 50 mm


Tough Wera bits for hexagonal socket screws, for universal use. Hex-Plus offers larger contact surfaces in the screw head. The notch effect is reduced to a minimum and the destruction of the screw is nearly eliminated. 1/4" hexagonal, suitable for holders as per DIN ISO 1173-F 6.3.

Numero articolo 9H303912
Size bit (mm)
Screwing system Other
Total length (mm) 50
Connection size 1/4 inch
Brand Wera
Confezionato per 1

Specifiche

Size bit (mm) 6
Screwing system Other
Total length (mm) 50
Connection size 1/4 inch
Brand Wera
Commodity code 82079030
Model 840/4 Z HEX-PLUS

Descrizione

Tough Wera bits for hexagonal socket screws, for universal use. Hex-Plus offers larger contact surfaces in the screw head. The notch effect is reduced to a minimum and the destruction of the screw is nearly eliminated. 1/4" hexagonal, suitable for holders as per DIN ISO 1173-F 6.3.

Numeri di articolo

Numero articolo 9H303912
EAN 4013288012937
UBB 500643358426
UNSPSC 31161507
Nr articolo produttore  05059620001
Non chiudere questa pagina. Questo messaggio scomparirà quando la pagina sarà completamente caricata.