text.skipToContent text.skipToNavigation

Wera 840/4 Z bits, 1/4" x 152 mm


Tough Wera bits for hexagonal socket screws, for universal use. Hex-Plus offers larger contact surfaces in the screw head. The notch effect is reduced to a minimum and the destruction of the screw is nearly eliminated. 1/4" hexagonal, suitable for holders as per DIN ISO 1173-F 6.3.

Article number 9R966988
Screwing system Other
Total length (mm) 152
Connection size 1/4 inch
Brand Wera
Commodity code
Packed per 1

Specifications

Screwing system Other
Total length (mm) 152
Connection size 1/4 inch
Brand Wera
Commodity code
Model 840/4 Z HEX-PLUS

Description

Tough Wera bits for hexagonal socket screws, for universal use. Hex-Plus offers larger contact surfaces in the screw head. The notch effect is reduced to a minimum and the destruction of the screw is nearly eliminated. 1/4" hexagonal, suitable for holders as per DIN ISO 1173-F 6.3.

Article numbers

Article number 9R966988
EAN 4013288156860
UBB 500643364283
UNSPSC 31161507
Manufacturer article nr  05380050001
Do not close this page. This message will disappear, when the page is fully loaded.