text.skipToContent text.skipToNavigation

Wera 840/1 Z bits, 5/32" x 25 mm


Tough Wera bits for hexagonal socket screws, for universal use. Hex-Plus offers larger contact surfaces in the screw head. The notch effect is reduced to a minimum and the destruction of the screw head is almost eliminated. 1/4" hexagonal, suitable for holding tools as per DIN ISO 1173-D 6.3.

Article number 1E948738
Screwing system Other
Total length (mm) 25
Connection size 1/4 inch
Brand Wera
Commodity code
Packed per 10
Full Box only

Specifications

Screwing system Other
Total length (mm) 25
Connection size 1/4 inch
Brand Wera
Commodity code
Model 840/1 Z HEX-PLUS

Description

Tough Wera bits for hexagonal socket screws, for universal use. Hex-Plus offers larger contact surfaces in the screw head. The notch effect is reduced to a minimum and the destruction of the screw head is almost eliminated. 1/4" hexagonal, suitable for holding tools as per DIN ISO 1173-D 6.3.

Article numbers

Article number 1E948738
EAN 4013288036506
UBB 500643348039
UNSPSC 31161507
Manufacturer article nr  05135074001
Do not close this page. This message will disappear, when the page is fully loaded.