text.skipToContent text.skipToNavigation

Wera 840/1 IMP DC Hex-Plus DIY Impaktor bits, 5 x 25 mm, 10 pieces


High quality Impaktor bits for hexagon socket screws. The Impaktor technology offers an above-average service life even under extreme circumstances. Enhanced friction resistance, thanks to the rough diamond-particle coating on the bit tip, prevents any slipping out of the screw head. Hex-Plus ensures a greater contact surface in the head of the screw. The notching effect is therefore reduced to a minimum and damage to the screw head more or less eliminated. ¼" hexagon, suitable for holders as per DIN ISO 1173-D 6.3.

Article number 5C432259
Size bit (mm)
Screwing system Other
Packaging Holder
Total length (mm) 25
Number of bits total 10
Packed per 1

Specifications

Size bit (mm) 5
Screwing system Other
Packaging Holder
Total length (mm) 25
Number of bits total 10
Number of bits hexagon socket 10
Brand Wera

Description

High quality Impaktor bits for hexagon socket screws. The Impaktor technology offers an above-average service life even under extreme circumstances. Enhanced friction resistance, thanks to the rough diamond-particle coating on the bit tip, prevents any slipping out of the screw head. Hex-Plus ensures a greater contact surface in the head of the screw. The notching effect is therefore reduced to a minimum and damage to the screw head more or less eliminated. ¼" hexagon, suitable for holders as per DIN ISO 1173-D 6.3.

Article numbers

Article number 5C432259
EAN 4013288157423
UBB 500643345480
UNSPSC 31161507
Manufacturer article nr  05057605001
Do not close this page. This message will disappear, when the page is fully loaded.