text.skipToContent text.skipToNavigation

Wera 840/1 BTZ bits, 1.5 x 25 mm


BiTorsion bits for hexagonal screws with elastic torsion zone into which kinetic energy is dissipated during peak loads. With softer BiTorsion zone to prevent the bit tip from twisting at high loads. This significantly increases the product life. Extra-hard design. 1/4" hexagonal, suitable for holding tools as per DIN ISO 1173-D 6.3.

Article number 6L140114
Size bit (mm)
Screwing system Other
Total length (mm) 25
Isolation protection 1000 V No
Suitable for operation with impact No
Packed per 10
Full Box only

Specifications

Size bit (mm) 1.5
Screwing system Other
Total length (mm) 25
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size 1/4 inch
Ball locking No
With hole No
Two-sided No
Type of cross head Other
Brand Wera
Commodity code 82079030
Model 840/1 BTZ

Description

BiTorsion bits for hexagonal screws with elastic torsion zone into which kinetic energy is dissipated during peak loads. With softer BiTorsion zone to prevent the bit tip from twisting at high loads. This significantly increases the product life. Extra-hard design. 1/4" hexagonal, suitable for holding tools as per DIN ISO 1173-D 6.3.

Article numbers

Article number 6L140114
EAN 4013288182418
UBB 500643343402
UNSPSC 31161507
Manufacturer article nr  05056680001
Do not close this page. This message will disappear, when the page is fully loaded.