text.skipToContent text.skipToNavigation

Wera 813 Bitholding screwdriver, 1/4" x 78 mm


Premium bitholding screwdriver. Kraftform Plus handle for comfortable ergonomic screwdriving, avoiding blisters and calluses. Hard handle zones for high working speeds, while soft handle zones guarantee a high torque transfer. Suitable for bits with 1/4" external hexagon drive as per DIN ISO 1173-C 6.3.

Article number 7T664189
Flexible No
Connection size 1/4 inch
Magnetic Yes
T-handle No
Connection size (mm) 6.3
Packed per 1

Specifications

Flexible No
Connection size 1/4 inch
Magnetic Yes
T-handle No
Connection size (mm) 6.3
Brand Wera
Commodity code 84661038
Model 813

Description

Premium bitholding screwdriver. Kraftform Plus handle for comfortable ergonomic screwdriving, avoiding blisters and calluses. Hard handle zones for high working speeds, while soft handle zones guarantee a high torque transfer. Suitable for bits with 1/4" external hexagon drive as per DIN ISO 1173-C 6.3.

Article numbers

Article number 7T664189
EAN 4013288175656
UBB 500643540254
UNSPSC 27112809
Manufacturer article nr  05051274001
Do not close this page. This message will disappear, when the page is fully loaded.