text.skipToContent text.skipToNavigation

Wera 800/4 Z bits, 1 x 5.5 x 152 mm


Tough Wera bits for slotted screws, for universal use. 1/4" hexagonal, suitable for holders as per DIN ISO 1173-F 6.3.

Article number 7I155765
Size bit (mm)
Screwing system Other
Total length (mm) 152
Isolation protection 1000 V No
Suitable for operation with impact No
Packed per 1

Specifications

Size bit (mm) 5.5
Screwing system Other
Total length (mm) 152
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size 1/4 inch
Ball locking No
With hole No
Two-sided No
Type of cross head Other
Brand Wera
Commodity code 82079030
Model 800/4 Z

Description

Tough Wera bits for slotted screws, for universal use. 1/4" hexagonal, suitable for holders as per DIN ISO 1173-F 6.3.

Article numbers

Article number 7I155765
EAN 4013288031235
UBB 500643342412
UNSPSC 31161507
Manufacturer article nr  05059452001
Do not close this page. This message will disappear, when the page is fully loaded.