text.skipToContent text.skipToNavigation

Wera 800/4 Z bits, 1.2 x 6.5 x 70 mm


Tough Wera bits for slotted screws, for universal use. 1/4" hexagonal, suitable for holders as per DIN ISO 1173-F 6.3.

Numero articolo 81431.012.006
Size bit (mm)
Screwing system Other
Total length (mm) 70
Isolation protection 1000 V No
Suitable for operation with impact No
Confezionato per 1

Specifiche

Size bit (mm) 6.5
Screwing system Other
Total length (mm) 70
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size 1/4 inch
Ball locking No
With hole No
Two-sided No
Type of cross head Other
Brand Wera
Weight per piece (g) 16.7
Commodity code 8207903000
Model 800/4 Z
Type Slotted Screwdriver Bit

Descrizione

Tough Wera bits for slotted screws, for universal use. 1/4" hexagonal, suitable for holders as per DIN ISO 1173-F 6.3.

Numeri di articolo

Numero articolo 81431.012.006
EAN 4013288011626
UBB 203125073775
UNSPSC 31161507
Nr articolo produttore  05059492001
Non chiudere questa pagina. Questo messaggio scomparirà quando la pagina sarà completamente caricata.