text.skipToContent text.skipToNavigation

Wera 800/4 Z bits, 0.8 x 4 x 70 mm


Tough Wera bits for slotted screws, for universal use. 1/4" hexagonal, suitable for holders as per DIN ISO 1173-F 6.3.

Article number 81431.008.004
Size bit (mm)
Screwing system Other
Total length (mm) 70
Isolation protection 1000 V No
Suitable for operation with impact No
Packed per 1

Specifications

Size bit (mm) 4
Screwing system Other
Total length (mm) 70
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size 1/4 inch
Ball locking No
With hole No
Two-sided No
Type of cross head Other
Brand Wera

Description

Tough Wera bits for slotted screws, for universal use. 1/4" hexagonal, suitable for holders as per DIN ISO 1173-F 6.3.

Article numbers

Article number 81431.008.004
EAN 4013288011558
UBB 203125073510
UNSPSC 31161507
Manufacturer article nr  05059478001
Do not close this page. This message will disappear, when the page is fully loaded.