text.skipToContent text.skipToNavigation
Dear customer, during the holidays, shipping your order may take a little longer than usual. Please place your order on time. Read more about the different opening hours in this news item.

Wera 800/2 Z bits, 1.6 x 10 x 41 mm


Tough viscous bits for slotted screws for universal use. 5/16" hexagon, suitable for holders as per DIN ISO 1173-D 8.

Article number 81424.016.010
Size bit (mm)
Screwing system Other
Total length (mm) 41
Isolation protection 1000 V No
Suitable for operation with impact No
Packed per 1

Specifications

Size bit (mm) 10
Screwing system Other
Total length (mm) 41
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size 5/16 inch
Ball locking No
With hole No
Two-sided No
Type of cross head Other
Brand Wera
Weight per piece (g) 19
Commodity code
Model 800/2 Z
Type Slotted Screwdriver Bit

Description

Tough viscous bits for slotted screws for universal use. 5/16" hexagon, suitable for holders as per DIN ISO 1173-D 8.

Article numbers

Article number 81424.016.010
EAN 4013288011299
UBB 240232958928
UNSPSC 31161507
Manufacturer article nr  05057235001
Do not close this page. This message will disappear, when the page is fully loaded.