text.skipToContent text.skipToNavigation

Wera 800/2 Z bits, 1.2 x 8 x 41 mm


Extreem harde Wera bits voor sleufschroeven, voor universeel gebruik. 5/16" zeskant, passend in houders conform DIN ISO 1173-D 8.

Article number 81424.012.008
Size bit (mm)
Screwing system Other
Total length (mm) 41
Isolation protection 1000 V No
Suitable for operation with impact No
Packed per 1

Specifications

Size bit (mm) 8
Screwing system Other
Total length (mm) 41
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size 5/16 inch
Ball locking No
With hole No
Two-sided No
Type of cross head Other
Brand Wera
Weight per piece (g) 13.5
Commodity code 8207903000
Model 800/2 Z
Type Slotted Screwdriver Bit

Description

Extreem harde Wera bits voor sleufschroeven, voor universeel gebruik. 5/16" zeskant, passend in houders conform DIN ISO 1173-D 8.

Article numbers

Article number 81424.012.008
EAN 4013288011275
UBB 240232958761
UNSPSC 31161507
Manufacturer article nr  05057225001
Do not close this page. This message will disappear, when the page is fully loaded.