text.skipToContent text.skipToNavigation

Wera 800/1 TZ bits, 1 x 5.5 x 25 mm


Bits for slotted screws with torsion zone against premature wear. Tough, for universal use. 1/4" hexagonal, suitable for holding tools as per DIN ISO 1173-D 6.3.

Article number 81245.110.005
Size bit (mm)
Screwing system Other
Total length (mm) 25
Isolation protection 1000 V No
Suitable for operation with impact No
Packed per 10
Full Box only

Specifications

Size bit (mm) 5.5
Screwing system Other
Total length (mm) 25
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size 1/4 inch
Ball locking No
With hole No
Two-sided No
Type of cross head Other
Brand Wera
Weight per piece (g) 4
Commodity code
Model 800/1 TZ
Type Slotted Screwdriver Bit

Description

Bits for slotted screws with torsion zone against premature wear. Tough, for universal use. 1/4" hexagonal, suitable for holding tools as per DIN ISO 1173-D 6.3.

Article numbers

Article number 81245.110.005
EAN 4013288011176
UBB 425232905447
UNSPSC 31161507
Manufacturer article nr  05056225001
Do not close this page. This message will disappear, when the page is fully loaded.