text.skipToContent text.skipToNavigation

Wera 800/1 TZ bits, 0.8 x 5.5 x 25 mm


Bits for slotted screws with torsion zone against premature wear. Tough, for universal use. 1/4" hexagonal, suitable for holding tools as per DIN ISO 1173-D 6.3.

Artikelnummer 81245.108.005
Size bit (mm)
Screwing system Other
Total length (mm) 25
Isolation protection 1000 V No
Suitable for operation with impact No
Verpakt per 10
Alleen volledige verpakkingen

Specificaties

Size bit (mm) 5.5
Screwing system Other
Total length (mm) 25
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size 1/4 inch
Ball locking No
With hole No
Two-sided No
Type of cross head Other
Brand Wera
Weight per piece (g) 4
Commodity code 8207903000
Model 800/1 TZ
Type Slotted Screwdriver Bit

Omschrijving

Bits for slotted screws with torsion zone against premature wear. Tough, for universal use. 1/4" hexagonal, suitable for holding tools as per DIN ISO 1173-D 6.3.

Artikelnummers

Artikelnummer 81245.108.005
EAN 4013288011169
UBB 425232023092
UNSPSC 31161507
Fabrikant artikelnummer 05056220001
Sluit deze pagina niet. De melding verdwijnt zodra de pagina klaar is met laden.