text.skipToContent text.skipToNavigation

Wera 800/1 BTZ bits, 0.8 x 5.5 x 25 mm


Premium bits with torsion zone into which kinetic energy is dissipated during peak loads. With softer BiTorsion zone to prevent the bit tip from twisting at high loads. This significantly increases the product life. Tough, for universal use. 1/4" hexagonal, suitable for holding tools as per DIN ISO 1173-D 6.3.

Article number 8S054197
Size bit (mm)
Screwing system Other
Total length (mm) 25
Isolation protection 1000 V No
Suitable for operation with impact No
Packed per 10
Full Box only

Specifications

Size bit (mm) 5.5
Screwing system Other
Total length (mm) 25
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size 1/4 inch
Ball locking No
With hole No
Two-sided No
Type of cross head Other
Brand Wera
Commodity code
Model 800/1 BTZ

Description

Premium bits with torsion zone into which kinetic energy is dissipated during peak loads. With softer BiTorsion zone to prevent the bit tip from twisting at high loads. This significantly increases the product life. Tough, for universal use. 1/4" hexagonal, suitable for holding tools as per DIN ISO 1173-D 6.3.

Article numbers

Article number 8S054197
EAN 4013288034427
UBB 500643338055
UNSPSC 31161507
Manufacturer article nr  05056064001
Do not close this page. This message will disappear, when the page is fully loaded.