text.skipToContent text.skipToNavigation
Dear customer, during the holidays, shipping your order may take a little longer than usual. Please place your order on time. Read more about the different opening hours in this news item.

Wera 7445/46/47 Kraftform torque screwdriver set 2.5-55.0 in.lbs., 27 pieces


7445/46/47 Kraftform torque screwdriver set 2.5-55.0 in.lbs., 27 pieces 2x Series 7400 Kraftform adjustable torque screwdrivers (2.5-29.0 in. lbs.) with Rapidaptor quick-release chuck: 7445x2.5-11.5 in. lbs., 7446x11-29 in. lbs. 1x Series 7400 Kraftform pistol handle, adjustable torque screwdrivers (25.0-55.0 in. lbs.) with Rapidaptor quick-release chuck: 7447 x 25-55 in. lbs. 9x 867/1 TZ TORX® bits: TX 6x25 mm, TX 7x25 mm, TX 8x25 mm, TX 9x25 mm, TX 10x25 mm, TX 15x25 mm, TX 20x25 mm, TX 25x25 mm, TX 30x25 mm 9x 867/1 IP TORX PLUS® bits: 6 IPx25 mm, 7 IPx25 mm, 8 IPx25 mm, 9 IPx25 mm, 10 IPx25 mm, 15 IPx25 mm, 20 IPx25 mm, 25 IPx25 mm, 30 IPx25 mm 6x 840/1 Z bits: 2x25 mm, 2.5x25 mm, 3x25 mm, 4x25 mm, 5x25 mm, 6x25 mmWera torque screwdriver set. Two high precision torque screwdrivers with variable torque settings. One torque screwdriver with Kraftform pistol handle for the transfer of especially high torque, multi-component for high working speeds and particularly ergonomic screwdriving. Simple adjustment of the required torque value without any special tools. Easy-to-read scale value. Rapidaptor quick-release technology for rapid bit change. Unlimited torque to loosen seized screws. Multi-component Kraftform handle with hard and soft zones for high working speeds, whilst being easy on the hand. Includes a bit assortment in a high quality and stable plastic case.

Article number 2T144217
Weight 1022
Total length (mm) 260
Connection size 1/4 inch
Heating- + sanitary mechanic set No
Electrician set No
Packed per 1

Specifications

Weight 1022
Total length (mm) 260
Connection size 1/4 inch
Heating- + sanitary mechanic set No
Electrician set No
Number of guiding drills 0
Number of fork spanners 0
Number of wood borers 0
Number of HSS spiral drills 0
Number of cable cutters 0
Number of coaxial tools 0
Number of crosshead screwdrivers PH 0
Number of crosshead screwdrivers PZ 0
Number of hole saws 0
Number of finishing tools fibre optic cable 0
Number of hole edge core drills 0
Number of ring spanners 0
Number of slotted screwdrivers 0
Number of socket inserts 0
Number of socket spanners 0
Number of open-end spanners 0
Number of stone drills 0
Number of step drills 0
Number of Torx screwdrivers 0
Total number of tools 27
Number of files 0
Number of measuring tools 0
Number of pliers 0
Number of combination spanners 0
Number of hexagonal keys 0
Number of adjustable wrenches 0
Number of bit inserts 24
Number of testing tools 0
Number of ratchets 0
Number of tommy bars 0
Number of chisels and punches 0
Number of hammers 0
Number of multifunctional tools 0
Number of saws 0
Screwdriver model Yes
With scale Yes
Brand Wera
Commodity code
Model 7445/46/47

Description

7445/46/47 Kraftform torque screwdriver set 2.5-55.0 in.lbs., 27 pieces 2x Series 7400 Kraftform adjustable torque screwdrivers (2.5-29.0 in. lbs.) with Rapidaptor quick-release chuck: 7445x2.5-11.5 in. lbs., 7446x11-29 in. lbs. 1x Series 7400 Kraftform pistol handle, adjustable torque screwdrivers (25.0-55.0 in. lbs.) with Rapidaptor quick-release chuck: 7447 x 25-55 in. lbs. 9x 867/1 TZ TORX® bits: TX 6x25 mm, TX 7x25 mm, TX 8x25 mm, TX 9x25 mm, TX 10x25 mm, TX 15x25 mm, TX 20x25 mm, TX 25x25 mm, TX 30x25 mm 9x 867/1 IP TORX PLUS® bits: 6 IPx25 mm, 7 IPx25 mm, 8 IPx25 mm, 9 IPx25 mm, 10 IPx25 mm, 15 IPx25 mm, 20 IPx25 mm, 25 IPx25 mm, 30 IPx25 mm 6x 840/1 Z bits: 2x25 mm, 2.5x25 mm, 3x25 mm, 4x25 mm, 5x25 mm, 6x25 mmWera torque screwdriver set. Two high precision torque screwdrivers with variable torque settings. One torque screwdriver with Kraftform pistol handle for the transfer of especially high torque, multi-component for high working speeds and particularly ergonomic screwdriving. Simple adjustment of the required torque value without any special tools. Easy-to-read scale value. Rapidaptor quick-release technology for rapid bit change. Unlimited torque to loosen seized screws. Multi-component Kraftform handle with hard and soft zones for high working speeds, whilst being easy on the hand. Includes a bit assortment in a high quality and stable plastic case.

Article numbers

Article number 2T144217
EAN 4013288161383
UBB 500643595035
UNSPSC 27111701
Manufacturer article nr  05350451001
Do not close this page. This message will disappear, when the page is fully loaded.