text.skipToContent text.skipToNavigation

Wera 3950 SPKL Multicolour L-key, metric, stainless, 4 x 137 mm


Premium stainless steel Wera L-key for hexagonal socket screws. Stainless steel prevents transmission of extraneous rust. The Hex-Plus profile offers larger contact surfaces in the screw head. The notch effect is reduced to a minimum and the destruction of the screw is nearly eliminated. With hexagonal ball tip at the long arm: The ball-shaped tip profiles enable the tool shaft to be moved and pivoted relative to the screw axis which allows screwdriving "around the corner". Take it easy tool finder with colour coding by size.

Article number 4L482912
Total length (mm)
Design Hook
Insulated No
Wrench width (mm) 4
Isolation protection 1000 V No
Packed per 1

Specifications

Total length (mm) 137
Design Hook
Insulated No
Wrench width (mm) 4
Isolation protection 1000 V No
Anti-theft model No
Length long leg (mm) 137
With peg No
With hole No
With ball head Yes
Length short leg (mm) 24
VDE tested No
Commodity code
Model 3950 SPKL
Type Ball Ended Hex L-Key Wrench

Description

Premium stainless steel Wera L-key for hexagonal socket screws. Stainless steel prevents transmission of extraneous rust. The Hex-Plus profile offers larger contact surfaces in the screw head. The notch effect is reduced to a minimum and the destruction of the screw is nearly eliminated. With hexagonal ball tip at the long arm: The ball-shaped tip profiles enable the tool shaft to be moved and pivoted relative to the screw axis which allows screwdriving "around the corner". Take it easy tool finder with colour coding by size.

Article numbers

Article number 4L482912
EAN 4013288185839
UBB 500668583957
UNSPSC 27110000
Manufacturer article nr  05022664001
Do not close this page. This message will disappear, when the page is fully loaded.