text.skipToContent text.skipToNavigation

Wera 3800/4 Bits, stainless, 1 x 5.5 x 89 mm


High quality bits out of stainless steel for slotted screws. Wera stainless are made out of stainless steel which prevents the formation of unsightly extraneous rust. ¼" hexagon, suitable for holders as per DIN ISO 1173-F 6.3.

Article number 7Q010340
Size bit (mm)
Screwing system Other
Total length (mm) 89
Isolation protection 1000 V No
Blade width (mm) 5.5
Packed per 1

Specifications

Size bit (mm) 5.5
Screwing system Other
Total length (mm) 89
Isolation protection 1000 V No
Blade width (mm) 5.5
Suitable for operation with impact No
Connection size 1/4 inch
Ball locking No
With hole No
Two-sided No
Type of cross head Other
Commodity code
Model 3800/4

Description

High quality bits out of stainless steel for slotted screws. Wera stainless are made out of stainless steel which prevents the formation of unsightly extraneous rust. ¼" hexagon, suitable for holders as per DIN ISO 1173-F 6.3.

Article numbers

Article number 7Q010340
EAN 4013288115669
UBB 500643264608
UNSPSC 31161507
Manufacturer article nr  05071080001
Do not close this page. This message will disappear, when the page is fully loaded.