text.skipToContent text.skipToNavigation

Wera 368 Screwdriver for square socket head screws, # 2 x 300 mm


High quality Kraftform Plus screwdriver for square socket screws. The colour coding system allows the user to quickly find and identify the size needed. Multi-component Kraftform handle for fast and low-fatigue working. The Wera Black Point tip offers optimised corrosion protection and an exact fit. The hexagonal anti-roll feature prevents any bothersome rolling away at the workplace. Handle markings for simplified finding and sorting of the tool.

Numer artykułu 7I842363
Insulated No
Isolation protection 1000 V No
Blade length (mm) 300
Blade width (mm) 6
Shape of blade Round
Pakowane po 1

Specyfikacje

Insulated No
Isolation protection 1000 V No
Blade length (mm) 300
Blade width (mm) 6
Shape of blade Round
Cap rotatable No
VDE tested No
Brand Wera
Commodity code 82054000
Model 368

Opis

High quality Kraftform Plus screwdriver for square socket screws. The colour coding system allows the user to quickly find and identify the size needed. Multi-component Kraftform handle for fast and low-fatigue working. The Wera Black Point tip offers optimised corrosion protection and an exact fit. The hexagonal anti-roll feature prevents any bothersome rolling away at the workplace. Handle markings for simplified finding and sorting of the tool.

Numery artykułów

Numer artykułu 7I842363
EAN 4013288040916
UBB 500643210817
UNSPSC 27111701
Artykuł producenta nr 05117691001
Nie zamykaj tej strony. Ten komunikat zniknie, gdy strona zostanie w pełni załadowana.