text.skipToContent text.skipToNavigation

Wera 368 SB Screwdriver for square socket head screws, # 1 x 80 mm


High quality Kraftform Plus screwdriver for square socket screws. The colour coding system allows the user to quickly find and identify the size needed. Multi-component Kraftform handle for fast and low-fatigue working. The Wera Black Point tip offers optimised corrosion protection and an exact fit. The hexagonal anti-roll feature prevents any bothersome rolling away at the workplace. Handle markings for simplified finding and sorting of the tool.

Article number 4R199844
Insulated No
Isolation protection 1000 V No
Blade length (mm) 80
Blade width (mm) 4.5
Shape of blade Round
Packed per 1

Specifications

Insulated No
Isolation protection 1000 V No
Blade length (mm) 80
Blade width (mm) 4.5
Shape of blade Round
Cap rotatable No
VDE tested No
Brand Wera

Description

High quality Kraftform Plus screwdriver for square socket screws. The colour coding system allows the user to quickly find and identify the size needed. Multi-component Kraftform handle for fast and low-fatigue working. The Wera Black Point tip offers optimised corrosion protection and an exact fit. The hexagonal anti-roll feature prevents any bothersome rolling away at the workplace. Handle markings for simplified finding and sorting of the tool.

Article numbers

Article number 4R199844
EAN 4013288181404
UBB 500643211807
UNSPSC 27111701
Manufacturer article nr  05100070001
Do not close this page. This message will disappear, when the page is fully loaded.