text.skipToContent text.skipToNavigation

Wera 367 Screwdriver for TORX® screws, TX 30 x 115 mm


Premium Kraftform Plus screwdriver. Multi-component Kraftform handle for fast and gentle work. Kraftform Plus: Hard handle zones for high working speeds, while soft handle zones guarantee a high torque transfer. The Wera Black Point tip and a sophisticated hardening process guarantee a long usability for the tip, increased corrosion protection and exact fitting accuracy. Take it easy tool finder with colour coding by profile and size stamping - for quick and easy identification of the required tool. The hexagon anti-roll protection avoids screwdrivers from rolling away annoyingly at the workplace.

Artikelnummer 81905.000.030
Insulated No
Total length (mm) 220
Size (TX) 30
Isolation protection 1000 V No
Blade length (mm) 115
Verpackt pro 1

Spezifikationen

Insulated No
Total length (mm) 220
Size (TX) 30
Isolation protection 1000 V No
Blade length (mm) 115
With bore hole No
Type of shaft Round
Grip design 2-components
Blade diameter (mm) 6
Cap rotatable No
Continuous blade No
With anti-roll protection Yes
VDE tested No
Brand Wera
Weight per piece (g) 72
Commodity code 8205400000
Model 367
Type Torx Screwdriver

Beschreibung

Premium Kraftform Plus screwdriver. Multi-component Kraftform handle for fast and gentle work. Kraftform Plus: Hard handle zones for high working speeds, while soft handle zones guarantee a high torque transfer. The Wera Black Point tip and a sophisticated hardening process guarantee a long usability for the tip, increased corrosion protection and exact fitting accuracy. Take it easy tool finder with colour coding by profile and size stamping - for quick and easy identification of the required tool. The hexagon anti-roll protection avoids screwdrivers from rolling away annoyingly at the workplace.

Artikelnummern

Artikelnummer 81905.000.030
EAN 4013288004277
UBB 240124995962
UNSPSC 27111701
Hersteller Artikel Nr 05028015001
Schließen Sie diese Seite nicht. Diese Meldung wird verschwinden, wenn die Seite vollständig geladen ist.