text.skipToContent text.skipToNavigation

Wera 367 Screwdriver for TORX® screws, TX 25 x 100 mm


Premium Kraftform Plus screwdriver. Multi-component Kraftform handle for fast and gentle work. Kraftform Plus: Hard handle zones for high working speeds, while soft handle zones guarantee a high torque transfer. The Wera Black Point tip and a sophisticated hardening process guarantee a long usability for the tip, increased corrosion protection and exact fitting accuracy. Take it easy tool finder with colour coding by profile and size stamping - for quick and easy identification of the required tool. The hexagon anti-roll protection avoids screwdrivers from rolling away annoyingly at the workplace.

Article number 81905.000.025
Insulated No
Total length (mm) 205
Size (TX) 25
Isolation protection 1000 V No
Blade length (mm) 100
Packed per 1

Specifications

Insulated No
Total length (mm) 205
Size (TX) 25
Isolation protection 1000 V No
Blade length (mm) 100
With bore hole No
Type of shaft Round
Grip design 2-components
Blade diameter (mm) 5
Cap rotatable No
Continuous blade No
With anti-roll protection Yes
VDE tested No
Weight per piece (g) 44
Commodity code
Model 367
Type Torx Screwdriver

Description

Premium Kraftform Plus screwdriver. Multi-component Kraftform handle for fast and gentle work. Kraftform Plus: Hard handle zones for high working speeds, while soft handle zones guarantee a high torque transfer. The Wera Black Point tip and a sophisticated hardening process guarantee a long usability for the tip, increased corrosion protection and exact fitting accuracy. Take it easy tool finder with colour coding by profile and size stamping - for quick and easy identification of the required tool. The hexagon anti-roll protection avoids screwdrivers from rolling away annoyingly at the workplace.

Article numbers

Article number 81905.000.025
EAN 4013288004253
UBB 240124995707
UNSPSC 27111701
Manufacturer article nr  05028012001
Do not close this page. This message will disappear, when the page is fully loaded.