text.skipToContent text.skipToNavigation

Wera 355 SK PZ Screwdriver for Pozidriv screws, PZ 2 x 100 mm


High quality Kraftform Plus screwdriver by Wera. Hard gripping zones for high working speeds whereas soft zones ensure high torque transfer for fast and low-fatigue working. The tips of Wera Lasertip screwdrivers are microscopically roughened by means of laser beams. This rough surface literally bites into the head of the screw. Any unintentional slipping out is therefore a thing of the past. More torque can be transferred with the help of an open-end or ring spanner applied to the hexagonal blade and integrated bolster. Take it easy tool finder with colour coding according to profiles and size stamp - for simple and rapid accessing of the required tool. The hexagonal non-roll feature prevents any rolling away at the workplace.

Article number 4T770502
Blade length (mm)
Design Right
Screwing system Pozidriv PZ
Insulated No
Size 2
Packed per 1

Specifications

Blade length (mm) 100
Design Right
Screwing system Pozidriv PZ
Insulated No
Size 2
Total length (mm) 205
Antimagnetic No
Isolation protection 1000 V No
Clamp feature No
Precision model Yes
Low spark model No
Material handle Other
Type of shaft Hexagon
Grip design 2-components
Blade diameter (mm) 6
Wrench width (hexagon drive) (mm) 10
Square drive/hexagon drive Hexagon
Square drive/hexagon drive over the whole blade No
Blade material Other
Cap rotatable No
Surface protection blade Other
Continuous blade No
With anti-roll protection Yes
With striking cap No
VDE tested No
Commodity code
Model 355 SK

Description

High quality Kraftform Plus screwdriver by Wera. Hard gripping zones for high working speeds whereas soft zones ensure high torque transfer for fast and low-fatigue working. The tips of Wera Lasertip screwdrivers are microscopically roughened by means of laser beams. This rough surface literally bites into the head of the screw. Any unintentional slipping out is therefore a thing of the past. More torque can be transferred with the help of an open-end or ring spanner applied to the hexagonal blade and integrated bolster. Take it easy tool finder with colour coding according to profiles and size stamp - for simple and rapid accessing of the required tool. The hexagonal non-roll feature prevents any rolling away at the workplace.

Article numbers

Article number 4T770502
EAN 4013288108203
UBB 500643200420
UNSPSC 27111701
Manufacturer article nr  05009342001
Do not close this page. This message will disappear, when the page is fully loaded.