text.skipToContent text.skipToNavigation

Wera 355 PZ Screwdriver for Pozidriv screws, PZ 1 x 80 mm


Premium Kraftform Plus screwdriver by Wera. Hard handle zones for high working speeds, soft handle zones for a high torque transfer and for fast and smooth work. The tips of Wera Lasertip screwdrivers are microscopically roughened with laser beams. This rough surface "bites" into the screw head and unintentional slipping is a thing of the past. Take it easy tool finder with colour coding by profile and size stamping - for quick and easy identification of the required tool. The hexagon anti-roll protection avoids screwdrivers from rolling away annoyingly at the workplace.

Cod Articol
Blade length (mm)
Design Right
Screwing system Pozidriv PZ
Insulated No
Size 1
Ambalat la 1

Specificații

Blade length (mm) 80
Design Right
Screwing system Pozidriv PZ
Insulated No
Size 1
Total length (mm) 178
Antimagnetic No
Isolation protection 1000 V No
Clamp feature No
Precision model Yes
Low spark model No
Material handle Other
Type of shaft Round
Grip design 2-components
Blade diameter (mm) 4.5
Square drive/hexagon drive Hexagon
Square drive/hexagon drive over the whole blade No
Blade material Other
Cap rotatable No
Surface protection blade Other
Continuous blade No
With anti-roll protection Yes
With striking cap No
VDE tested No
Brand Wera
Weight per piece (g) 42
Commodity code 8205400000
Model 355
Type Pozidriv Screwdriver

Descriere

Premium Kraftform Plus screwdriver by Wera. Hard handle zones for high working speeds, soft handle zones for a high torque transfer and for fast and smooth work. The tips of Wera Lasertip screwdrivers are microscopically roughened with laser beams. This rough surface "bites" into the screw head and unintentional slipping is a thing of the past. Take it easy tool finder with colour coding by profile and size stamping - for quick and easy identification of the required tool. The hexagon anti-roll protection avoids screwdrivers from rolling away annoyingly at the workplace.

Numerele articolelor

Cod Articol 81902.001.080
EAN 4013288004031
UBB 425124515452
UNSPSC 27111701
Nr. articol producător 05009310001

Produse ({0})

  Stoc Preț Net   Inscrie-te
Nu închideți această pagină. Acest mesaj va dispărea când pagina este complet încărcată.