text.skipToContent text.skipToNavigation

Wera 352 Ball end screwdriver for hexagon socket screws, 1/4" x 125 mm


High quality Kraftform Plus screwdriver. Multi-component Kraftform handle for fast and low-fatigue working. Kraftform Plus: hard gripping zones for high working speeds whereas soft zones ensure high torque transfer. The ballpoint drive profile means that it is possible to swivel the tool axis away from the screwdriving axis, thus enabling "round the corner" screwdriving. Take it easy tool finder with colour coding according to profiles and size stamp - for simple and rapid accessing of the required tool. The hexagonal anti-roll feature prevents any bothersome rolling away at the workplace.

Article number 0U472224
Total length (mm)
Insulated No
Wrench width (mm) 6.35
Isolation protection 1000 V No
Blade length (mm) 125
Packed per 1

Specifications

Total length (mm) 230
Insulated No
Wrench width (mm) 6.35
Isolation protection 1000 V No
Blade length (mm) 125
Material handle Other
With ball head Yes
Cap rotatable No
VDE tested No
Brand Wera

Description

High quality Kraftform Plus screwdriver. Multi-component Kraftform handle for fast and low-fatigue working. Kraftform Plus: hard gripping zones for high working speeds whereas soft zones ensure high torque transfer. The ballpoint drive profile means that it is possible to swivel the tool axis away from the screwdriving axis, thus enabling "round the corner" screwdriving. Take it easy tool finder with colour coding according to profiles and size stamp - for simple and rapid accessing of the required tool. The hexagonal anti-roll feature prevents any bothersome rolling away at the workplace.

Article numbers

Article number 0U472224
EAN 4013288003874
UBB 500643198046
UNSPSC 27111701
Manufacturer article nr  05022920001
Do not close this page. This message will disappear, when the page is fully loaded.