text.skipToContent text.skipToNavigation

Wera 350 SK PH Screwdriver for Phillips screws, PH 2 x 100 mm


High quality Kraftform Plus screwdriver with hexagonal blade. Hard gripping zones for high working speeds whereas soft zones ensure high torque transfer for fast and low-fatigue working. Comes with bolster to allow more torque to be applied. Wera Lasertip literally bites into the head of the screw and thereby prevents any slipping. Take it easy tool finder with colour coding according to profiles and size stamp - for simple and rapid accessing of the required tool. The hexagonal non-roll feature prevents any rolling away at the workplace.

Article number 0M518830
Blade length (mm)
Design Right
Screwing system Phillips
Insulated No
Size 2
Packed per 1

Specifications

Blade length (mm) 100
Design Right
Screwing system Phillips
Insulated No
Size 2
Total length (mm) 205
Antimagnetic No
Isolation protection 1000 V No
Clamp feature No
Precision model Yes
Low spark model No
Material handle Other
Type of shaft Hexagon
Grip design 2-components
Blade diameter (mm) 6
Wrench width (hexagon drive) (mm) 10
Square drive/hexagon drive Hexagon
Square drive/hexagon drive over the whole blade Yes
Blade material Other
Cap rotatable No
Surface protection blade Other
Continuous blade No
With anti-roll protection Yes
With striking cap No
VDE tested No
Brand Wera
Commodity code
Model 350 SK

Description

High quality Kraftform Plus screwdriver with hexagonal blade. Hard gripping zones for high working speeds whereas soft zones ensure high torque transfer for fast and low-fatigue working. Comes with bolster to allow more torque to be applied. Wera Lasertip literally bites into the head of the screw and thereby prevents any slipping. Take it easy tool finder with colour coding according to profiles and size stamp - for simple and rapid accessing of the required tool. The hexagonal non-roll feature prevents any rolling away at the workplace.

Article numbers

Article number 0M518830
EAN 4013288108142
UBB 500643196891
UNSPSC 27111701
Manufacturer article nr  05008752001
Do not close this page. This message will disappear, when the page is fully loaded.