text.skipToContent text.skipToNavigation

Wera 350 PH SB Screwdriver for Phillips screws, PH 2 x 100 mm


Premium Kraftform Plus screwdriver. Multi-component Kraftform Plus handle for comfortable ergonomic screwdriving, avoiding blisters and calluses. Hard handle zones for high working speeds, while soft handle zones guarantee a high torque transfer. The tips of Wera Lasertip screwdrivers are microscopically roughened with laser beams. This rough surface "bites" into the screw head and unintentional slipping is a thing of the past. Take it easy tool finder with colour coding by profile and size stamping - for quick and easy identification of the required tool. The hexagon anti-roll protection avoids screwdrivers from rolling away annoyingly at the workplace.

Article number 0N943598
Blade length (mm)
Design Right
Screwing system Phillips
Insulated No
Size 2
Packed per 1

Specifications

Blade length (mm) 100
Design Right
Screwing system Phillips
Insulated No
Size 2
Total length (mm) 205
Antimagnetic No
Isolation protection 1000 V No
Clamp feature No
Precision model Yes
Low spark model No
Material handle Other
Type of shaft Round
Grip design 2-components
Blade diameter (mm) 6
Square drive/hexagon drive over the whole blade No
Blade material Other
Cap rotatable No
Surface protection blade Other
Continuous blade No
With anti-roll protection Yes
With striking cap No
VDE tested No
Brand Wera
Commodity code
Model 350 SB

Description

Premium Kraftform Plus screwdriver. Multi-component Kraftform Plus handle for comfortable ergonomic screwdriving, avoiding blisters and calluses. Hard handle zones for high working speeds, while soft handle zones guarantee a high torque transfer. The tips of Wera Lasertip screwdrivers are microscopically roughened with laser beams. This rough surface "bites" into the screw head and unintentional slipping is a thing of the past. Take it easy tool finder with colour coding by profile and size stamping - for quick and easy identification of the required tool. The hexagon anti-roll protection avoids screwdrivers from rolling away annoyingly at the workplace.

Article numbers

Article number 0N943598
EAN 4013288181343
UBB 500643196222
UNSPSC 27111701
Manufacturer article nr  05100052001
Do not close this page. This message will disappear, when the page is fully loaded.