text.skipToContent text.skipToNavigation

Wera 335 SB Slotted screwdriver, 0.6 x 3.5 x 100 mm


Premium Kraftform Plus screwdriver with electrician's blade. Multi-component Kraftform Plus handle for comfortable ergonomic screwdriving, avoiding blisters and calluses. Hard handle zones for high working speeds, while soft handle zones guarantee a high torque transfer. Take it easy tool finder with colour coding by profile and size stamping - for quick and easy identification of the required tool. The hexagon anti-roll protection avoids screwdrivers from rolling away annoyingly at the workplace.

Article number 6J033147
Total length (mm)
Design Right
Insulated No
Antimagnetic No
Isolation protection 1000 V No
Packed per 1

Specifications

Total length (mm) 181
Design Right
Insulated No
Antimagnetic No
Isolation protection 1000 V No
Blade length (mm) 100
Blade width (mm) 3.5
Blade thickness (mm) 0.6
Clamp feature No
Precision model Yes
Low spark model No
Type of shaft Round
Grip design 2-components
Blade diameter (mm) 3.5
Square drive/hexagon drive Hexagon
Square drive/hexagon drive over the whole blade No
Bulged blade No
Cap rotatable No
Continuous blade No
With anti-roll protection Yes
With striking cap No
Brand Wera
Commodity code
Model 335 SB

Description

Premium Kraftform Plus screwdriver with electrician's blade. Multi-component Kraftform Plus handle for comfortable ergonomic screwdriving, avoiding blisters and calluses. Hard handle zones for high working speeds, while soft handle zones guarantee a high torque transfer. Take it easy tool finder with colour coding by profile and size stamping - for quick and easy identification of the required tool. The hexagon anti-roll protection avoids screwdrivers from rolling away annoyingly at the workplace.

Article numbers

Article number 6J033147
EAN 4013288181275
UBB 500643193823
UNSPSC 27111701
Manufacturer article nr  05100042001
Do not close this page. This message will disappear, when the page is fully loaded.