text.skipToContent text.skipToNavigation

Wera 334 SK Screwdriver for slotted screws, 1 x 5.5 x 100 mm


High quality Kraftform Plus screwdrivers with hexagonal blades. Multi-component Kraftform Plus handle. Hard gripping zones for high working speeds whereas soft zones ensure high torque transfer. Lasertip tips: microscopically roughened surface which bites firmly into the screw head. This means less slipping and less contact pressure being required. Comes with bolster to enable higher torque to be applied. Take it easy tool finder with colour coding according to profiles and size stamp - for simple and rapid accessing of the required tool. The hexagonal non-roll feature prevents any rolling away at the workplace.

Article number 9F355008
Total length (mm)
Design Right
Insulated No
Antimagnetic No
Isolation protection 1000 V No
Packed per 1

Specifications

Total length (mm) 198
Design Right
Insulated No
Antimagnetic No
Isolation protection 1000 V No
Blade length (mm) 100
Blade width (mm) 5.5
Blade thickness (mm) 1
Clamp feature No
Precision model Yes
Low spark model No
Type of shaft Hexagon
Grip design 2-components
Blade diameter (mm) 5.5
Wrench width (hexagon drive) (mm) 10
Square drive/hexagon drive Hexagon
Square drive/hexagon drive over the whole blade No
Bulged blade No
Cap rotatable No
Continuous blade No
With anti-roll protection Yes
With striking cap No
Brand Wera
Commodity code
Model 334 SK
Type Slotted Screwdriver

Description

High quality Kraftform Plus screwdrivers with hexagonal blades. Multi-component Kraftform Plus handle. Hard gripping zones for high working speeds whereas soft zones ensure high torque transfer. Lasertip tips: microscopically roughened surface which bites firmly into the screw head. This means less slipping and less contact pressure being required. Comes with bolster to enable higher torque to be applied. Take it easy tool finder with colour coding according to profiles and size stamp - for simple and rapid accessing of the required tool. The hexagonal non-roll feature prevents any rolling away at the workplace.

Article numbers

Article number 9F355008
EAN 4013288108067
UBB 500643192007
UNSPSC 27111701
Manufacturer article nr  05007673001
Do not close this page. This message will disappear, when the page is fully loaded.