text.skipToContent text.skipToNavigation

Wera 334 Screwdriver for slotted screws, 1.6 x 8 x 175 mm


Premium Kraftform Plus screwdriver. Multi-component Kraftform Plus handle for comfortable ergonomic screwdriving, avoiding blisters and calluses. Hard handle zones for high working speeds, while soft handle zones guarantee a high torque transfer. The tips of Wera Lasertip screwdrivers are microscopically roughened with laser beams. This rough surface "bites" into the screw head and unintentional slipping is a thing of the past. Take it easy tool finder with colour coding by profile and size stamping - for quick and easy identification of the required tool. The hexagon anti-roll protection avoids screwdrivers from rolling away annoyingly at the workplace.

Cod Articol 9T249675
Total length (mm)
Design Right
Insulated No
Antimagnetic No
Isolation protection 1000 V No
Ambalat la 1

Specificații

Total length (mm) 287
Design Right
Insulated No
Antimagnetic No
Isolation protection 1000 V No
Blade length (mm) 175
Blade width (mm) 8
Blade thickness (mm) 1.6
Clamp feature No
Precision model Yes
Low spark model No
Type of shaft Round
Grip design 2-components
Blade diameter (mm) 7
Square drive/hexagon drive Hexagon
Square drive/hexagon drive over the whole blade No
Bulged blade No
Cap rotatable No
Continuous blade No
With anti-roll protection Yes
With striking cap No
Brand Wera
Commodity code 82054000
Model 334

Descriere

Premium Kraftform Plus screwdriver. Multi-component Kraftform Plus handle for comfortable ergonomic screwdriving, avoiding blisters and calluses. Hard handle zones for high working speeds, while soft handle zones guarantee a high torque transfer. The tips of Wera Lasertip screwdrivers are microscopically roughened with laser beams. This rough surface "bites" into the screw head and unintentional slipping is a thing of the past. Take it easy tool finder with colour coding by profile and size stamping - for quick and easy identification of the required tool. The hexagon anti-roll protection avoids screwdrivers from rolling away annoyingly at the workplace.

Numerele articolelor

Cod Articol 9T249675
EAN 4013288108029
UBB 500643190852
UNSPSC 27111701
Nr. articol producător 05007640001
Nu închideți această pagină. Acest mesaj va dispărea când pagina este complet încărcată.