text.skipToContent text.skipToNavigation

Wera 3334 Screwdriver for slotted screws, stainless, 1.2 x 8 x 175 mm


High quality Kraftform Plus screwdriver out of stainless steel. The stainless tools from Wera are vacuum ice-hardened and have the hardness and strength needed for screw connections. They can be used for industrial application without hesitation. The Lasertip tip literally bites into the head of the screw and thereby prevents any slipping out of the screw head. Multi-component Kraftform handle for fast and low-fatigue working. Take it easy Tool Finder: colour coding according to profile and size. The hexagonal anti-roll feature prevents any bothersome rolling away at the workplace.

Article number 81926.080.175
Total length (mm)
Design Right
Insulated No
Antimagnetic No
Isolation protection 1000 V No
Packed per 1

Specifications

Total length (mm) 287
Design Right
Insulated No
Antimagnetic No
Isolation protection 1000 V No
Blade length (mm) 175
Blade width (mm) 8
Blade thickness (mm) 1.2
Clamp feature No
Precision model Yes
Low spark model No
Grip design 2-components
Blade diameter (mm) 7
Square drive/hexagon drive over the whole blade No
Bulged blade No
Brand Wera

Description

High quality Kraftform Plus screwdriver out of stainless steel. The stainless tools from Wera are vacuum ice-hardened and have the hardness and strength needed for screw connections. They can be used for industrial application without hesitation. The Lasertip tip literally bites into the head of the screw and thereby prevents any slipping out of the screw head. Multi-component Kraftform handle for fast and low-fatigue working. Take it easy Tool Finder: colour coding according to profile and size. The hexagonal anti-roll feature prevents any bothersome rolling away at the workplace.

Article numbers

Article number 81926.080.175
EAN 4013288107374
UBB 500511585530
UNSPSC 27111701
Manufacturer article nr  05032006001
Do not close this page. This message will disappear, when the page is fully loaded.