text.skipToContent text.skipToNavigation

Wera 2067 IPR TORX PLUS® Screwdriver for electronic applications, 1 IPR x 40 mm


Premium Wera Micro screwdriver for precision mechanical couplings. By supporting the hand on the rotating cap, and due to the fast rotating zone below the rotating cap, lightning fast turning is possible. Time-consuming hand switching is eliminated. The power zone with integrated soft zones ensures the transmission of high tightening and loosening moments. Precision zone for correct rotation angles whilst adjusting. The Wera Black Point tip offers fitting accuracy and optimised corrosion protection. Take it easy tool finder with size stamping and colour coding by profile for quick and easy identification of the required tool.

Article number 0G933670
Weight 10
Total length (mm) 140
Size (TX) 1
Blade length (mm) 44
Grip design Other
Packed per 1

Specifications

Weight 10
Total length (mm) 140
Size (TX) 1
Blade length (mm) 44
Grip design Other
With anti-roll protection Yes
Brand Wera
Commodity code 82054000
Model 2073
Type Torx Screwdriver

Description

Premium Wera Micro screwdriver for precision mechanical couplings. By supporting the hand on the rotating cap, and due to the fast rotating zone below the rotating cap, lightning fast turning is possible. Time-consuming hand switching is eliminated. The power zone with integrated soft zones ensures the transmission of high tightening and loosening moments. Precision zone for correct rotation angles whilst adjusting. The Wera Black Point tip offers fitting accuracy and optimised corrosion protection. Take it easy tool finder with size stamping and colour coding by profile for quick and easy identification of the required tool.

Article numbers

Article number 0G933670
EAN 4013288178749
UBB 500643264038
UNSPSC 27111701
Manufacturer article nr  05030160001
Do not close this page. This message will disappear, when the page is fully loaded.