text.skipToContent text.skipToNavigation

Wera 2052 Ball end hexagon screwdriver for electronic applications, 1.3 x 60 mm


High quality Wera Micro screwdriver for precision mechanical work. Ballpoint profile: the ballpoint drive profile means that it is possible to swivel the tool axis away from the screwdriving axis, thus enabling "round the corner" screwdriving. Rapid twisting is possible by fixing the hand on the twist cap and using the fast-turning zone just below it. This makes time-consuming grip adjustments unnecessary. Power zone with integrated soft zones ensure the transfer of higher tightening and loosening torque. Precision zone for the right angle for adjustment work. The Wera Black Point tip offers high corrosion protection and an exact fit. Take it easy tool finder with colour coding according to profiles and size stamp - for simple and rapid accessing of the required tool.

Article number 7T635664
Total length (mm)
Insulated No
Wrench width (mm) 1.3
Isolation protection 1000 V No
Blade length (mm) 60
Packed per 1

Specifications

Total length (mm) 157
Insulated No
Wrench width (mm) 1.3
Isolation protection 1000 V No
Blade length (mm) 60
Material handle Other
Blade diameter (mm) 3
With ball head Yes
VDE tested No
Brand Wera
Commodity code 82054000
Model 2052 MICRO

Description

High quality Wera Micro screwdriver for precision mechanical work. Ballpoint profile: the ballpoint drive profile means that it is possible to swivel the tool axis away from the screwdriving axis, thus enabling "round the corner" screwdriving. Rapid twisting is possible by fixing the hand on the twist cap and using the fast-turning zone just below it. This makes time-consuming grip adjustments unnecessary. Power zone with integrated soft zones ensure the transfer of higher tightening and loosening torque. Precision zone for the right angle for adjustment work. The Wera Black Point tip offers high corrosion protection and an exact fit. Take it easy tool finder with colour coding according to profiles and size stamp - for simple and rapid accessing of the required tool.

Article numbers

Article number 7T635664
EAN 4013288108814
UBB 500643250664
UNSPSC 27111701
Manufacturer article nr  05118089001
Do not close this page. This message will disappear, when the page is fully loaded.