text.skipToContent text.skipToNavigation

Wera 2035 Screwdriver for slotted screws for electronic applications, 0.50 x 3 x 50 mm


Premium Wera Micro screwdriver for precision mechanical couplings. By supporting the hand on the rotating cap, and due to the fast rotating zone below the rotating cap, lightning fast turning is possible. Time-consuming hand switching is eliminated. The power zone with integrated soft zones ensures the transmission of high tightening and loosening moments. Precision zone for correct rotation angles whilst adjusting. The Wera Black Point tip offers fitting accuracy and optimised corrosion protection. Take it easy tool finder with size stamping and colour coding by profile for quick and easy identification of the required tool.

Article number 5E872917
Total length (mm)
Design Right
Insulated No
Antimagnetic No
Isolation protection 1000 V No
Packed per 1

Specifications

Total length (mm) 147
Design Right
Insulated No
Antimagnetic No
Isolation protection 1000 V No
Blade length (mm) 50
Blade width (mm) 3
Blade thickness (mm) 0.5
Clamp feature No
Precision model Yes
Low spark model No
Grip design 2-components
Blade diameter (mm) 3
Square drive/hexagon drive over the whole blade No
Bulged blade No
Brand Wera
Commodity code
Model 2035
Type Slotted Screwdriver

Description

Premium Wera Micro screwdriver for precision mechanical couplings. By supporting the hand on the rotating cap, and due to the fast rotating zone below the rotating cap, lightning fast turning is possible. Time-consuming hand switching is eliminated. The power zone with integrated soft zones ensures the transmission of high tightening and loosening moments. Precision zone for correct rotation angles whilst adjusting. The Wera Black Point tip offers fitting accuracy and optimised corrosion protection. Take it easy tool finder with size stamping and colour coding by profile for quick and easy identification of the required tool.

Article numbers

Article number 5E872917
EAN 4013288108517
UBB 500643248460
UNSPSC 27111701
Manufacturer article nr  05117995001
Do not close this page. This message will disappear, when the page is fully loaded.