text.skipToContent text.skipToNavigation

Uwaga! Od 14 lipca br. następuje aktualizacja kosztów dostawy. Szczegóły w Wiadomościach.

Wera 162 iSS PH VDE Insulated screwdriver with reduced blade diameter for Phillips screws, PH 1 x 80 mm


VDE insulated slotted screwdriver with reduced blade and handle diameter, suitable for actuating low-lying screws in particularly confined working spaces. Multi-component Kraftform Plus handle for fast and low-fatigue working: hard gripping zones for high working speeds whereas soft zones ensure high torque transfer. Individual testing at 10,000 volts so as to ensure safe working at the permitted voltage of 1,000 volts. Take it easy tool finder with colour coding according to profiles and size stamp - for simple and rapid accessing of the required tool. The hexagonal anti-roll feature prevents any bothersome rolling away at the workplace.

Numer artykułu 4R500433
Blade length (mm)
Design Right
Screwing system Phillips
Insulated Yes
Size 1
Pakowane po 1

Specyfikacje

Blade length (mm) 80
Design Right
Screwing system Phillips
Insulated Yes
Size 1
Total length (mm) 161
Antimagnetic No
Isolation protection 1000 V Yes
Clamp feature No
Precision model Yes
Low spark model No
Material handle Other
Type of shaft Round
Grip design 2-components
Square drive/hexagon drive Hexagon
Square drive/hexagon drive over the whole blade No
Blade material Other
Cap rotatable No
Surface protection blade Other
Continuous blade No
With anti-roll protection Yes
With striking cap No
VDE tested Yes
Brand Wera
Commodity code 82054000
Model 162 iSS
Type Phillips Screwdriver

Opis

VDE insulated slotted screwdriver with reduced blade and handle diameter, suitable for actuating low-lying screws in particularly confined working spaces. Multi-component Kraftform Plus handle for fast and low-fatigue working: hard gripping zones for high working speeds whereas soft zones ensure high torque transfer. Individual testing at 10,000 volts so as to ensure safe working at the permitted voltage of 1,000 volts. Take it easy tool finder with colour coding according to profiles and size stamp - for simple and rapid accessing of the required tool. The hexagonal anti-roll feature prevents any bothersome rolling away at the workplace.

Numery artykułów

Numer artykułu 4R500433
EAN 4013288179432
UBB 500643276255
UNSPSC 27111701
Artykuł producenta nr 05020131001
Nie zamykaj tej strony. Ten komunikat zniknie, gdy strona zostanie w pełni załadowana.