text.skipToContent text.skipToNavigation

Wera 162 i PH/S VDE Insulated screwdriver for PlusMinus screws (Phillips/slotted), # 2 x 100 mm


Wera VDE screwdrivers with multi-component Kraftform Plus handle for fast and low-fatigue working: hard gripping zones for high working speeds whereas soft zones ensure high torque transfer. Combination profile - slotted and Phillips particularly for jobs on terminal blocks, fuse boxes, switches and relays. Individually tested in water bath at 10,000 volts for secure work at the permissible voltage of 1,000 volts. The hexagonal anti-roll feature prevents any bothersome rolling away at the workplace.

Numero articolo 3C368299
Blade length (mm)
Design Right
Screwing system PlusMinus
Insulated Yes
Size 2
Confezionato per 1

Specifiche

Blade length (mm) 100
Design Right
Screwing system PlusMinus
Insulated Yes
Size 2
Total length (mm) 205
Antimagnetic No
Isolation protection 1000 V Yes
Clamp feature No
Precision model Yes
Low spark model No
Material handle Other
Type of shaft Round
Grip design 2-components
Square drive/hexagon drive over the whole blade No
Blade material Other
Cap rotatable No
Surface protection blade Other
Continuous blade No
With anti-roll protection Yes
With striking cap No
VDE tested Yes
Brand Wera

Descrizione

Wera VDE screwdrivers with multi-component Kraftform Plus handle for fast and low-fatigue working: hard gripping zones for high working speeds whereas soft zones ensure high torque transfer. Combination profile - slotted and Phillips particularly for jobs on terminal blocks, fuse boxes, switches and relays. Individually tested in water bath at 10,000 volts for secure work at the permissible voltage of 1,000 volts. The hexagonal anti-roll feature prevents any bothersome rolling away at the workplace.

Numeri di articolo

Numero articolo 3C368299
EAN 4013288102621
UBB 500643275265
UNSPSC 27111701
Nr articolo produttore  05006381001
Non chiudere questa pagina. Questo messaggio scomparirà quando la pagina sarà completamente caricata.