text.skipToContent text.skipToNavigation

WERA 160 I VDE 0,8X4X150 MM

/ Price per 
-

Insulated blades for secure work at 1,000 volts Smooth hard zones for high speed turning, soft grip zones for high torque transfer Take it easy tool finder: colour coding according to profile and size Hexagonal anti-roll feature against rolling away Conical blade, Lasertip

Article number 5A709720
Length (L) (mm) 248
Blade length (mm) 150
Content (pcs) 1
Height (mm) 33
Size 0.8x4.0x150
Packed per 5
Full Box only

Specifications

Length (L) (mm) 248
Blade length (mm) 150
Content (pcs) 1
Height (mm) 33
Size 0.8x4.0x150
Thickness of tip 0.8
Width of tip 4
Type nr. 160 i VDE
Weight (g) 66
Width (mm) 33
Content of set 160 i VDE Insulated screwdriver for slotted screws, 0.8 x 4 x 150 mm

Description

Wera VDE screwdrivers with multi-component Kraftform Plus handle for fast and low-fatigue working: hard gripping zones for high working speeds whereas soft zones ensure high torque transfer. Individually tested in water bath at 10,000 volts for secure work at the permissible voltage of 1,000 volts. The tips of the Wera Lasertip screwdrivers are microscopically roughened by laser beams. This rough surface literally bites into the head of the screw. Any unintentional slipping out is therefore a thing of the past. “Take it easy" tool finder with colour coding according to profiles and size stamp – for simple and rapid accessing of the required tool. The hexagonal anti-roll feature prevents any bothersome rolling away at the workplace.

Article numbers

Article number 5A709720
EAN 4013288105431
UBB 500643270472
UNSPSC 27111701
Manufacturer article nr  05006116001