text.skipToContent text.skipToNavigation

Wera 160 i SB VDE Insulated screwdriver for slotted screws, 0.5 x 3 x 100 mm


Wera VDE screwdrivers with multi-component Kraftform Plus handle for fast and low-fatigue working: hard gripping zones for high working speeds whereas soft zones ensure high torque transfer. Individually tested in water bath at 10,000 volts for secure work at the permissible voltage of 1,000 volts. Take it easy tool finder with colour coding according to profiles and size stamp - for simple and rapid accessing of the required tool. The hexagonal anti-roll feature prevents any bothersome rolling away at the workplace.

Numéro d'article 3R880228
Total length (mm)
Design Right
Insulated Yes
Antimagnetic No
Isolation protection 1000 V Yes
Emballé par 1

Spécifications

Total length (mm) 181
Design Right
Insulated Yes
Antimagnetic No
Isolation protection 1000 V Yes
Blade length (mm) 100
Blade width (mm) 3
Blade thickness (mm) 0.5
Clamp feature No
Precision model Yes
Low spark model No
Type of shaft Round
Grip design 2-components
Blade diameter (mm) 3
Square drive/hexagon drive Hexagon
Square drive/hexagon drive over the whole blade No
Bulged blade No
Cap rotatable No
Continuous blade No
With anti-roll protection Yes
With striking cap No
Brand Wera

La description

Wera VDE screwdrivers with multi-component Kraftform Plus handle for fast and low-fatigue working: hard gripping zones for high working speeds whereas soft zones ensure high torque transfer. Individually tested in water bath at 10,000 volts for secure work at the permissible voltage of 1,000 volts. Take it easy tool finder with colour coding according to profiles and size stamp - for simple and rapid accessing of the required tool. The hexagonal anti-roll feature prevents any bothersome rolling away at the workplace.

Numéros d'articles

Numéro d'article 3R880228
EAN 4013288181473
UBB 500643271207
UNSPSC 27111701
N° Article du fabricant 05100001001
Ne fermez pas cette page. Ce message disparaîtra lorsque la page sera entièrement téléchargée.