text.skipToContent text.skipToNavigation

Wera 1567 IPR TORX PLUS® ESD Kraftform Micro screwdriver, 1 IPR x 40 mm


1567 IPR TORX PLUS® ESD screwdriver, 1 IPR x 40 mmHigh quality Wera Micro screwdriver for precision mechanical jobs. Rapid twisting results from fixing the hand on the head and using the fast-turning zone just below. This makes time-consuming grip adjustments unnecessary. Power zones with integrated soft sections ensure the transfer of high loosening and tightening torque, a precision zone for the right rotation angle during fine adjustment work. The Black Point tip offers optimised corrosion protection and an exact fit.The electric surface resistance of the Wera ESD material is = 10<,sup>9<,/sup> ohm. This securely protects components against electrostatic energy and associated damage. ",Take it easy", tool finder with colour coding according to profiles and size stamp - for simple and rapid accessing of the required tool.

Numero articolo 2B760893
Weight 11
Total length (mm) 140
Size (TX) 1
Blade length (mm) 40
Grip design Other
Confezionato per 1

Specifiche

Weight 11
Total length (mm) 140
Size (TX) 1
Blade length (mm) 40
Grip design Other
Brand Wera
Commodity code 82054000
Model 1567 TORX MICRO
Type Torx Screwdriver

Descrizione

1567 IPR TORX PLUS® ESD screwdriver, 1 IPR x 40 mmHigh quality Wera Micro screwdriver for precision mechanical jobs. Rapid twisting results from fixing the hand on the head and using the fast-turning zone just below. This makes time-consuming grip adjustments unnecessary. Power zones with integrated soft sections ensure the transfer of high loosening and tightening torque, a precision zone for the right rotation angle during fine adjustment work. The Black Point tip offers optimised corrosion protection and an exact fit.The electric surface resistance of the Wera ESD material is = 10<,sup>9<,/sup> ohm. This securely protects components against electrostatic energy and associated damage. ",Take it easy", tool finder with colour coding according to profiles and size stamp - for simple and rapid accessing of the required tool.

Numeri di articolo

Numero articolo 2B760893
EAN 4013288194756
UBB 500686618215
UNSPSC 27110000
Nr articolo produttore  05030135001
Non chiudere questa pagina. Questo messaggio scomparirà quando la pagina sarà completamente caricata.